References
INA:SL045008-PP
Rubix:45035967
Manufacturer :0014775870000
EAN:4012802071443

Product details : INA CYLINDER NEEDLE BEARING SL04-5008PP
Cylindrical roller bearing SL04..-PP, full complement roller set, two-row, locating bearing, central rib on outer ring, 3 ribs on inner ring, type SL04
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 38x68x68 mm |
|---|---|
| Logistic Weight | 528 g |
| Inner diameter | 40 mm |
| Outer diameter | 68 mm |
| Width | 38 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Basic static load, radial - C0r | 111000 N |
| Basic dynamic load, radial - Cr | 80000 N |
Show UNSPSC/ECL@SS
£ 102.04 excl. VAT
/ Each
£ 122.45 incl. VAT
- In stock: Next day delivery
