NTN - Cylindrical Roller Bearing - N313G1
Inner diameter | 110 mm |
---|---|
Outer diameter | 240 mm |
Width | 50 mm |
Logistics dimensions (L x W x H) | 240x240x50 mm |
---|---|
Logistic Weight | 11917 g |
Inner diameter | 110 mm |
Outer diameter | 240 mm |
Width | 50 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | N300 |
Material | Steel |
Basic static load, radial - C0r | 400000 N |
Basic dynamic load, radial - Cr | 360000 N |
Usually arrives within 14 working days