Cylindrical Roller Bearing NJ… Series
Inner diameter | 15 mm |
---|---|
Outer diameter | 35 mm |
Width | 11 mm |
Logistics dimensions (L x W x H) | 11x35x35 mm |
---|---|
Logistic Weight | 48 g |
Inner diameter | 15 mm |
Outer diameter | 35 mm |
Width | 11 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NJ2 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 22000 rpm |
Limit speed | 26000 rpm |
Basic static load, radial - C0r | 10200 N |
Basic dynamic load, radial - Cr | 12500 N |
Usually arrives within 14 working days