References
INA:SL045022-PP
Rubix:105A1563
Manufacturer :0014769550000
EAN:4047643219815

Product details : INA CYL. NEEDLE BEARING SL04-5022PPX
Cylindrical roller bearings, main dimensions according to DIN 5412-1, fixed bearing, double row, full-rolling, light row, with ring grooves, double-sided, steel sheet reinforced contact Seal (lip seal).
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x170x170 mm |
|---|---|
| Logistic Weight | 6225 g |
| Inner diameter | 110 mm |
| Outer diameter | 170 mm |
| Width | 80 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Basic static load, radial - C0r | 680000 N |
| Basic dynamic load, radial - Cr | 395000 N |
Show UNSPSC/ECL@SS
£ 1,893.72 excl. VAT
/ Each
£ 2,272.46 incl. VAT
- Delivery usually within ( 7 ) days
