Cylindrical roller bearing
Inner diameter | 130 mm |
---|---|
Outer diameter | 180 mm |
Width | 50 mm |
Logistics dimensions (L x W x H) | 50x180x180 mm |
---|---|
Logistic Weight | 3830 g |
Inner diameter | 130 mm |
Outer diameter | 180 mm |
Width | 50 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NNU49..-S-M-SP |
Material | Steel |
Cage | Brass |
Limit speed | 3800 rpm |
Basic static load, radial - C0r | 385000 N |
Basic dynamic load, radial - Cr | 188000 N |
Usually arrives within 14 working days