References
INA:SL192322-TB-XL-BR-C3
Rubix:212A4741
Manufacturer :0572430420030
EAN:4047643139915

Product details : INA SL192322-TB-XL-BR-C3 CYL ROLLER BEARING
Cylindrical roller bearing SL1923, full comply, roller set self-retaining, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type SL19
Technical specifications
Attributes
| Logistic Weight | 17100 g |
|---|---|
| Inner diameter | 110 mm |
| Outer diameter | 240 mm |
| Width | 80 mm |
| Bearing Clearance | c3 |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 1,548.94 excl. VAT
/ Each
£ 1,858.73 incl. VAT
- Delivery usually within ( 7 ) days
