References
INA:SL181852-E
Rubix:238A1223
Manufacturer :0153818540000
EAN:4012802135510

Product details : INA SL181852-E CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL1818. . -E, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Cylindrical roller bearing SL1818..-E, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x320x320 mm |
|---|---|
| Logistic Weight | 4640 g |
| Inner diameter | 260 mm |
| Outer diameter | 320 mm |
| Width | 28 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 790 rpm |
| Basic static load, radial - C0r | 530000 N |
| Basic dynamic load, radial - Cr | 275000 N |
Show UNSPSC/ECL@SS
£ 1,200.34 excl. VAT
/ Each
£ 1,440.41 incl. VAT
- Delivery usually within ( 7 ) days
