References
INA:SL182918-B-XL-C3
Rubix:274A8512
Manufacturer :0508885790030
EAN:4047643203265

Product details : INA SL182918-B-XL-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL18, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x125x125 mm |
|---|---|
| Logistic Weight | 835 g |
| Inner diameter | 90 mm |
| Outer diameter | 125 mm |
| Width | 22 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Reference speed | 2050 rpm |
| Basic static load, radial - C0r | 169000 N |
| Basic dynamic load, radial - Cr | 122000 N |
Show UNSPSC/ECL@SS
£ 221.07 excl. VAT
/ Each
£ 265.28 incl. VAT
- Delivery usually within ( 7 ) days
