NTN NUP309U CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NUP309U
See technical informationSee documentsReferences
NTN:NUP309U
Rubix:205A7024
EAN:4547359773842



Documents
Product details : NTN NUP309U CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, locating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x25 mm |
|---|---|
| Logistic Weight | 930 g |
| Inner diameter | 45 mm |
| Outer diameter | 100 mm |
| Width | 25 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 71000 N |
| Basic dynamic load, radial - Cr | 74000 N |
Show UNSPSC/ECL@SS
£ 56.02 excl. VAT
/ Each
£ 67.22 incl. VAT
- Delivery usually within ( 3 ) days
