INA SL181880-E-BR CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationSee documentsReferences
INA:SL181880-E-BR
Rubix:274A8489
Manufacturer :0153825320000
EAN:4012802504538

Documents
Product details : INA SL181880-E-BR CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL1818. . -E, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistic Weight | 19000 g |
|---|---|
| Inner diameter | 400 mm |
| Outer diameter | 500 mm |
| Width | 46 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 470 rpm |
| Basic static load, radial - C0r | 1340000 N |
| Basic dynamic load, radial - Cr | 660000 N |
Show UNSPSC/ECL@SS
£ 4,349.67 excl. VAT
/ Each
£ 5,219.60 incl. VAT
- Usually arrives within 14 working days
