FAG NU203-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING 167375550030
Cylindrical roller bearing
See technical informationReferences
FAG:NU203-E-XL-TVP2-C3
Rubix:229A1568
Manufacturer :0167375550030
EAN:4012801589291

Product details : FAG NU203-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING 167375550030
Cylindrical roller bearing NU..-E-XL-TVP2, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Strengths
Supports high radial loads.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x40x40 mm |
|---|---|
| Logistic Weight | 68 g |
| Inner diameter | 17 mm |
| Outer diameter | 40 mm |
| Width | 12 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | polyamide |
| Reference speed | 15300 rpm |
| Basic static load, radial - C0r | 14600 N |
| Basic dynamic load, radial - Cr | 20800 N |
Show UNSPSC/ECL@SS
£ 15.36 excl. VAT
/ Each
£ 18.43 incl. VAT
- Usually arrives within 14 working days
