NTN NU208 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU208
See technical informationSee documentsReferences
NTN:NU208
Rubix:205A6269
EAN:4547359000436



Documents
Product details : NTN NU208 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x18 mm |
|---|---|
| Logistic Weight | 400 g |
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 18 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 43000 N |
| Basic dynamic load, radial - Cr | 48500 N |
Show UNSPSC/ECL@SS
£ 31.53 excl. VAT
/ Each
£ 37.84 incl. VAT
- Usually arrives within 14 working days
