INA CYL ROLLER BEARING SL18-2211A-XL

Cylindrical roller bearing

See technical information
References
INA:SL182211-A-XL
Rubix:105A0442
Manufacturer :0501699040000
EAN:4012802708608
brand logo
Technical specifications
Inner diameter55 mm
Outer diameter100 mm
Width25 mm
See all Specifications

Product details : INA CYL ROLLER BEARING SL18-2211A-XL


Cylindrical roller bearing SL1822. . -A, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Cylindrical roller bearing SL1822..-A-XL, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18

Technical specifications


Attributes
Logistics dimensions (L x W x H)25x100x100 mm
Logistic Weight870 g
Inner diameter55 mm
Outer diameter100 mm
Width25 mm
Bearing Clearancecn
Sealingopen
Reference speed2700 rpm
Basic static load, radial - C0r148000 N
Basic dynamic load, radial - Cr140000 N
Show UNSPSC/ECL@SS
£ 152.28 excl. VAT
/ Each
£ 182.74 incl. VAT
  • In stock: Next day delivery