Cylindrical Roller Bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 75 mm |
Width | 40 mm |
Logistics dimensions (L x W x H) | 40x75x75 mm |
---|---|
Logistic Weight | 690 g |
Inner diameter | 45 mm |
Outer diameter | 75 mm |
Width | 40 mm |
Bearing Clearance | CN |
Series | NNF50 |
Material | Bearing steel |
Cage | Other |
Limit speed | 1800 rpm |
Basic static load, radial - C0r | 146000 N |
Basic dynamic load, radial - Cr | 102000 N |
Usually arrives within 14 working days