NTN N216 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - N216
See technical informationSee documentsReferences
NTN:N216
Rubix:205A5141
EAN:4547359150490



Documents
Product details : NTN N216 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x140x26 mm |
|---|---|
| Logistic Weight | 1520 g |
| Inner diameter | 80 mm |
| Outer diameter | 140 mm |
| Width | 26 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 122000 N |
| Basic dynamic load, radial - Cr | 118000 N |
Show UNSPSC/ECL@SS
£ 163.65 excl. VAT
/ Each
£ 196.38 incl. VAT
- Delivery usually within ( 3 ) days
