References
Superseded Ref:SL045016-PP-C3
INA:SL045016-D-PP-C3
Rubix:274A8441
Manufacturer :0898229510030
EAN:4054369682236

Product details : INA SL045016-D-PP-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL04..-D-PP, full complement roller set, two-row, locating bearing, central rib on outer ring, 3 ribs on inner ring, type SL04
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Outer diameter | 125 mm |
| Width | 60 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Basic static load, radial - C0r | 340000 N |
| Basic dynamic load, radial - Cr | 210000 N |
Show UNSPSC/ECL@SS
£ 262.87 excl. VAT
/ Each
£ 315.44 incl. VAT
- Delivery usually within ( 7 ) days
