INA SL182220-A CYLINDRICAL ROLLER BEARING

Cylindrical roller bearing

See technical information
References
INA:SL182220-A
Rubix:238A2116
Manufacturer :0000581220000
EAN:4012802415971
brand logo
Technical specifications
Inner diameter100 mm
Outer diameter180 mm
Width46 mm
See all Specifications

Product details : INA SL182220-A CYLINDRICAL ROLLER BEARING


Cylindrical roller bearing SL1822. . -A, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Cylindrical roller bearing SL1822..-A, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18

Technical specifications


Attributes
Logistics dimensions (L x W x H)46x180x180 mm
Logistic Weight5120 g
Inner diameter100 mm
Outer diameter180 mm
Width46 mm
Bearing Clearancecn
Sealingopen
Reference speed1700 rpm
Basic static load, radial - C0r510000 N
Basic dynamic load, radial - Cr390000 N
Show UNSPSC/ECL@SS
£ 615.11 excl. VAT
/ Each
£ 738.13 incl. VAT
  • Delivery usually within ( 7 ) days