Cylindrical roller bearing
Inner diameter | 95 mm |
---|---|
Outer diameter | 200 mm |
Width | 45 mm |
Logistic Weight | 7120 g |
---|---|
Inner diameter | 95 mm |
Outer diameter | 200 mm |
Width | 45 mm |
Bearing Clearance | cn |
Sealing | open |
Series | n3..-e-xl-m1 |
Cage | brass |
Basic static load, radial - C0r | 380000 N |
Basic dynamic load, radial - Cr | 390000 N |
Usually arrives within 14 working days