NTN SL04-5008LLNR CYLINDRICAL ROLLER BEARING
Cylindrical roller bearings NTN
See technical informationReferences
NTN:SL04-5008LLNR
Rubix:394A7024
EAN:4547359185317

Product details : NTN SL04-5008LLNR CYLINDRICAL ROLLER BEARING
Cylindrical roller bearings NTN
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 68x68x38 mm |
|---|---|
| Logistic Weight | 561 g |
| Inner diameter | 40 mm |
| Outer diameter | 68 mm |
| Width | 38 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 75.22 excl. VAT
/ Each
£ 90.26 incl. VAT
- Delivery usually within ( 3 ) days
