References
FAG:NU310-E-XL-JP3-C3
Rubix:274A8178
Manufacturer :0390766100030
EAN:4012802149517

Product details : FAG NU310-E-XL-JP3-C3 CYLINDRICAL ROLLER BEARING
Radial cylindrical roller bearing
Technical specifications
Attributes
| Logistic Weight | 1170 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Width | 27 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 69.20 excl. VAT
/ Each
£ 83.04 incl. VAT
- Usually arrives within 14 working days
