References
RHP:LRJ6.1/2M
Rubix:158A9393
Manufacturer :LRJ6.1/2M R
EAN:00747023007820
Documents
Product details : RHP CYLIND ROLLR BEARING LRJ6.1/2M
Cylindrical roller bearing RHP
Technical specifications
Attributes
| Logistic Weight | 9980 g |
|---|---|
| Material | machined brass (cage) |
| Cage | brass |
| Basic static load, radial - C0r | 509000 N |
| Basic dynamic load, radial - Cr | 369000 N |
Show UNSPSC/ECL@SS
£ 1,634.97 excl. VAT
/ Each
£ 1,961.96 incl. VAT
- Usually arrives within 14 working days

