Cylindrical Roller Bearing
Inner diameter | 110 mm |
---|---|
Outer diameter | 170 mm |
Width | 28 mm |
Logistics dimensions (L x W x H) | 28x170x170 mm |
---|---|
Logistic Weight | 2281 g |
Inner diameter | 110 mm |
Outer diameter | 170 mm |
Width | 28 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NU10 |
Material | Bearing steel |
Reference speed | 4500 rpm |
Limit speed | 7000 rpm |
Basic static load, radial - C0r | 166000 N |
Basic dynamic load, radial - Cr | 146000 N |
In stock: Next day delivery