References
INA:SL182919-B-XL
Rubix:228A1621
Manufacturer :0508917400000
EAN:4047643203258

Product details : INA SL182919-B-XL SPHERICAL ROLLER BEARING
Cylindrical roller bearing SL18, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x130x130 mm |
|---|---|
| Logistic Weight | 829 g |
| Inner diameter | 95 mm |
| Outer diameter | 130 mm |
| Width | 22 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 1940 rpm |
| Basic static load, radial - C0r | 177000 N |
| Basic dynamic load, radial - Cr | 132000 N |
Show UNSPSC/ECL@SS
£ 224.29 excl. VAT
/ Each
£ 269.15 incl. VAT
- Usually arrives within 14 working days
