NSK NN3010TBKRE44CC0P4 CYLINDRICAL ROLLER BEARING


Cylindrical Roller Bearing

References
nsk:NN 3010TBKRE44CC0P4
rubix:230A0167
ean:00029176711121
brand logo
brand logo
Technical specifications
Inner diameter50 mm
Outer diameter80 mm
Width23 mm
See all Specifications

Product details : NSK NN3010TBKRE44CC0P4 CYLINDRICAL ROLLER BEARING


Strengths

•Cylindrical roller bearings (CRB) feature higher radial rigidity and can take higher radial loads than ball bearings; this makes them especially suitable for applications that require high rigidity such as lathe spindles, and for use as rear end bearings subjected to large belt loads
The optimized internal design and cage shape of NSK cylindrical roller bearings are the reason why they achieve low heat generation and stable operation in high-speed applications
Double-row cylindrical roller bearings are also available in“E44” Specification for oil lubrication with lubrication holes and oil groove in the center of the outer ring

Technical specifications


Attributes
Inner diameter50 mm
Outer diameter80 mm
Width23 mm
Seriesnn30
Cageother
Limit speed13100 rpm
Show UNSPSC/ECL@SS
£ 206.75 excl. VAT
/ Each
£ 248.10 incl. VAT
  • Usually arrives within 14 working days