RHP MRJA4.1/2EM CYLIND ROLLR BEARING MRJA4.1/2M
Cylindrical Roller Bearing
See technical informationSee documentsReferences
RHP:MRJA4.1/2EM
Rubix:158A9582
Manufacturer :MRJA4.1/2EM R
EAN:00747023138654
Documents
Product details : RHP MRJA4.1/2EM CYLIND ROLLR BEARING MRJA4.1/2M
Applications
Traction Motors (NH and NU);Electric Motors, medium to large size;Pumps and Compressors (Centrifugal Pump, Deepwell Pump,Slurry Pump, Screw Compressor);Plastic Forming Equipment;Blowers and Fans;Gears and Drives;Coal Pulverizers (NN);Construction Equipment;Heavy Equipment;Machine Tool Spindle;Calender Rolls of Paper Making Machines;Transmissions;Printing Presses;Mold Oscillator Tables;Continuous Casters, Float End;Turbines;Crushers;Journal Boxes;Speed Reducers;Table Rollers for Steel Mills;Oil Field Equipment (Pump Jack)
Technical specifications
Attributes
| Logistic Weight | 11300 g |
|---|---|
| Material | machined brass (cage) |
| Cage | brass |
| Basic static load, radial - C0r | 478000 N |
| Basic dynamic load, radial - Cr | 417000 N |
Show UNSPSC/ECL@SS
£ 1,468.64 excl. VAT
/ Each
£ 1,762.37 incl. VAT
- Usually arrives within 14 working days

