Cylindrical roller bearing
Inner diameter | 150 mm |
---|---|
Outer diameter | 270 mm |
Width | 73 mm |
Logistic Weight | 18600 g |
---|---|
Inner diameter | 150 mm |
Outer diameter | 270 mm |
Width | 73 mm |
Bearing Clearance | cn |
Sealing | open |
Series | nu..-e-xl-m1 |
Cage | brass |
Reference speed | 1850 rpm |
Limit speed | 4550 rpm |
Basic static load, radial - C0r | 970000 N |
Basic dynamic load, radial - Cr | 780000 N |
Usually arrives within 14 working days