RHP CYLIND ROLLR BEARING LRJA3.1/4M
Cylindrical roller bearing RHP
See technical informationSee documentsReferences
RHP:LRJA3.1/4M
Rubix:158A2484
Manufacturer :LRJA3.1/4M R
Documents
Product details : RHP CYLIND ROLLR BEARING LRJA3.1/4M
Cylindrical roller bearing RHP
Technical specifications
Attributes
| Logistic Weight | 2140 g |
|---|---|
| Material | machined brass (cage) |
| Cage | brass |
| Basic static load, radial - C0r | 172000 N |
| Basic dynamic load, radial - Cr | 151000 N |
Show UNSPSC/ECL@SS
£ 454.00 excl. VAT
/ Each
£ 544.80 incl. VAT
- Usually arrives within 14 working days

