NTN - Cylindrical Roller Bearing - N207ET2XC3
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 17 mm |
Logistics dimensions (L x W x H) | 72x72x17 mm |
---|---|
Logistic Weight | 291 g |
Inner diameter | 35 mm |
Outer diameter | 72 mm |
Width | 17 mm |
Bearing Clearance | c3 |
Sealing | open |
Series | n200 |
Material | steel |
Cage | polyamide |
Basic static load, radial - C0r | 50000 N |
Basic dynamic load, radial - Cr | 50500 N |
Usually arrives within 14 working days