References
Timken:NU 1052 MA/C3
Rubix:396A0711
EAN:0053893773988

Product details : TIMKEN NU1052MAC3 CYLINDRICAL ROLLER BEARING
Single-row cylindrical roller bearings Timken
Technical specifications
Attributes
| Inner diameter | 260 mm |
|---|---|
| Outer diameter | 400 mm |
| Width | 65 mm |
| Bearing Clearance | c3 |
Show UNSPSC/ECL@SS
£ 2,164.99 excl. VAT
/ Each
£ 2,597.99 incl. VAT
- Delivery usually within ( 7 ) days
