NTN NJ318G1C4 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NJ318G1C4
See technical informationSee documentsReferences
NTN:NJ318G1C4
Rubix:205A5921
EAN:4547359771619



Documents
Product details : NTN NJ318G1C4 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, brass cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 190x190x43 mm |
|---|---|
| Logistic Weight | 5985 g |
| Inner diameter | 440 mm |
| Outer diameter | 720 mm |
| Width | 226 mm |
| Bearing Clearance | c4 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 265000 N |
| Basic dynamic load, radial - Cr | 240000 N |
Show UNSPSC/ECL@SS
£ 411.48 excl. VAT
/ Each
£ 493.78 incl. VAT
- Usually arrives within 14 working days
