Cylindrical roller bearing
Inner diameter | 180 mm |
---|---|
Outer diameter | 280 mm |
Width | 46 mm |
Logistics dimensions (L x W x H) | 46x280x280 mm |
---|---|
Logistic Weight | 10470 g |
Inner diameter | 180 mm |
Outer diameter | 280 mm |
Width | 46 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NU..-XL-M1 |
Material | Steel |
Cage | Brass |
Reference speed | 2550 rpm |
Limit speed | 4500 rpm |
Basic static load, radial - C0r | 520000 N |
Basic dynamic load, radial - Cr | 425000 N |
In stock: Next day delivery