Cylindrical roller bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 21 mm |
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 21 mm |
Bearing Clearance | CN |
Series | N2..-E-XL-TVP2 |
Basic static load, radial - C0r | 95000 N |
Basic dynamic load, radial - Cr | 99000 N |
Usually arrives within 14 working days