SKF N1008/KPHA/SP


Super-precision Cylindrical Roller Bearing

References
skf:N 1008 KPHA/SP
rubix:233A7651
ean:7316574603268
brand logo
brand logo
Technical specifications
Inner diameter40 mm
Outer diameter68 mm
Width15 mm
See all Specifications

Product details : SKF N1008/KPHA/SP


SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)

Technical specifications


Attributes
Logistic Weight208 g
Inner diameter40 mm
Outer diameter68 mm
Width15 mm
Bearing Clearancecn
Sealingopen
Show UNSPSC/ECL@SS
£ 464.98 excl. VAT
/ Each
£ 557.98 incl. VAT
  • Usually arrives within 14 working days