References
INA:SL182960-TB-C3
Rubix:238A3065
Manufacturer :0572462460030
EAN:4047643140911

Product details : INA SL182960-TB-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearings, main dimensions according to DIN 5412-1, support bearing, full, series 29, clearance greater than normal.
Technical specifications
Attributes
| Logistic Weight | 30240 g |
|---|---|
| Inner diameter | 300 mm |
| Outer diameter | 420 mm |
| Width | 72 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
Show UNSPSC/ECL@SS
£ 3,470.12 excl. VAT
/ Each
£ 4,164.14 incl. VAT
- Usually arrives within 14 working days
