References
INA:SL182964-B
Rubix:238A1221
Manufacturer :0005090780000
EAN:4047643141857

Product details : INA SL182964-B CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL18..-B, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x440x440 mm |
|---|---|
| Logistic Weight | 32320 g |
| Inner diameter | 320 mm |
| Outer diameter | 440 mm |
| Width | 72 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Reference speed | 495 rpm |
| Basic static load, radial - C0r | 2340000 N |
| Basic dynamic load, radial - Cr | 1210000 N |
Show UNSPSC/ECL@SS
£ 4,157.60 excl. VAT
/ Each
£ 4,989.12 incl. VAT
- Delivery usually within ( 7 ) days
