NTN N210 CYLINDRICAL ROLLER BEARING

NTN - Cylindrical Roller Bearing - N210

See technical informationSee documents
References
NTN:N210
Rubix:205A5119
EAN:4547359150124
brand logo
Technical specifications
Inner diameter50 mm
Outer diameter90 mm
Width20 mm
See all Specifications
Documents

Product details : NTN N210 CYLINDRICAL ROLLER BEARING


Single row cylindrical roller bearing, floating, separable, pressed steel cage

Technical specifications


Attributes
Logistics dimensions (L x W x H)90x90x20 mm
Logistic Weight476 g
Inner diameter50 mm
Outer diameter90 mm
Width20 mm
Bearing Clearancecn
Sealingopen
Materialsteel
Cagesteel
Basic static load, radial - C0r51000 N
Basic dynamic load, radial - Cr53500 N
Show UNSPSC/ECL@SS
£ 54.56 excl. VAT
/ Each
£ 65.47 incl. VAT
  • Delivery usually within ( 3 ) days