FAG NJ208-E-XL-M1-C3 CYLINDRICAL ROLLER BEARING 190073700030

Cylindrical roller bearing

See technical information
References
FAG:NJ208-E-XL-M1-C3
Rubix:229A1374
Manufacturer :0190073700030
EAN:4012801020626
brand logo
Technical specifications
Inner diameter40 mm
Outer diameter80 mm
Width18 mm
See all Specifications

Product details : FAG NJ208-E-XL-M1-C3 CYLINDRICAL ROLLER BEARING 190073700030


Cylindrical roller bearing, main dimensions according to DIN 5412-1, support bearing, dismountable, brass cage, clearance larger than normal.

Strengths

Supports high radial loads.

Applications

Movable bearing.

Technical specifications


Attributes
Logistics dimensions (L x W x H)18x80x80 mm
Logistic Weight430 g
Inner diameter40 mm
Outer diameter80 mm
Width18 mm
Bearing Clearancec3
Sealingopen
Cagebrass
Show UNSPSC/ECL@SS
£ 64.36 excl. VAT
/ Each
£ 77.23 incl. VAT
  • Delivery usually within ( 7 ) days