NSK NU312EM CYLINDRICAL ROLLER BEARING


Cylindrical roller bearing NU3

References
nsk:NU312EM
rubix:238A5942
ean:0029176547539
brand logo
brand logo
Technical specifications
Inner diameter60 mm
Outer diameter130 mm
Width31 mm
See all Specifications

Product details : NSK NU312EM CYLINDRICAL ROLLER BEARING


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.

Technical specifications


Attributes
Inner diameter60 mm
Outer diameter130 mm
Width31 mm
Bearing ClearanceCN
SealingOpen
Show UNSPSC/ECL@SS
£ 99.54 excl. VAT
/ Each
£ 119.45 incl. VAT
  • Usually arrives within 14 working days