Cylindrical roller bearing
Inner diameter | 380 mm |
---|---|
Outer diameter | 520 mm |
Width | 82 mm |
Logistics dimensions (L x W x H) | 82x520x520 mm |
---|---|
Logistic Weight | 52100 g |
Inner diameter | 380 mm |
Outer diameter | 520 mm |
Width | 82 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | SL1829 |
Material | Steel |
Usually arrives within 14 working days