NTN NJ306ET2XC4 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NJ306ET2XC4
See technical informationSee documentsReferences
NTN:NJ306ET2XC4
Rubix:205A5837
EAN:4547359122626



Documents
Product details : NTN NJ306ET2XC4 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, polyamide cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x72x19 mm |
|---|---|
| Logistic Weight | 376 g |
| Inner diameter | 30 mm |
| Outer diameter | 72 mm |
| Width | 19 mm |
| Bearing Clearance | c4 |
| Sealing | open |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 50000 N |
| Basic dynamic load, radial - Cr | 53000 N |
Show UNSPSC/ECL@SS
£ 40.78 excl. VAT
/ Each
£ 48.94 incl. VAT
- Usually arrives within 14 working days
