References
INA:SL182992-TB
Rubix:274A8533
Manufacturer :0572464160000
EAN:4047643140805

Product details : INA SL182992-TB CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL1829..-TB, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 95x620x620 mm |
|---|---|
| Logistic Weight | 79550 g |
| Inner diameter | 460 mm |
| Outer diameter | 620 mm |
| Width | 95 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Reference speed | 310 rpm |
| Basic static load, radial - C0r | 4250000 N |
| Basic dynamic load, radial - Cr | 2130000 N |
Show UNSPSC/ECL@SS
£ 9,061.25 excl. VAT
/ Each
£ 10,873.50 incl. VAT
- Usually arrives within 14 working days
