References
INA:SL182210-A-XL-C3
Rubix:238A2994
Manufacturer :0501697420030
EAN:4012802263657

Product details : INA SL182210-A-XL-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL1822. . -A, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Cylindrical roller bearing SL1822..-A-XL, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x90x90 mm |
|---|---|
| Logistic Weight | 650 g |
| Inner diameter | 50 mm |
| Outer diameter | 90 mm |
| Width | 23 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Reference speed | 3000 rpm |
| Basic static load, radial - C0r | 111000 N |
| Basic dynamic load, radial - Cr | 109000 N |
Show UNSPSC/ECL@SS
£ 128.51 excl. VAT
/ Each
£ 154.21 incl. VAT
- Delivery usually within ( 7 ) days
