TIMKEN NCF2928V CYLINDRICAL ROLLER BEARING
Full-Complement Cylindrical Roller Bearing
See technical informationReferences
Timken:NCF 2928 V
Rubix:396A1019
EAN:0053893773094

Product details : TIMKEN NCF2928V CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing type NCF are full complement single-row bearings that include integral flanges on the inner and outer rings. These bearings also can manage axial loads in one direction and permit small axial displacements.
Technical specifications
Attributes
| Inner diameter | 140 mm |
|---|---|
| Outer diameter | 190 mm |
| Width | 30 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 221.29 excl. VAT
/ Each
£ 265.55 incl. VAT
- Delivery usually within ( 7 ) days
