Cylindrical roller bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 23x85x85 mm |
---|---|
Logistic Weight | 590 g |
Inner diameter | 45 mm |
Outer diameter | 85 mm |
Width | 23 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | SL1822..-A-XL |
Reference speed | 3450 rpm |
Limit speed | 6100 rpm |
Basic static load, radial - C0r | 98000 N |
Basic dynamic load, radial - Cr | 101000 N |
In stock: Next day delivery