NSK SINGLE ROW R ROLLER BEARING NU2232MC3

Cylindrical roller bearing NUP4

See technical information
References
NSK:NU2232MC3
Rubix:181A0310
EAN:00029176403514
brand logo
Technical specifications
Inner diameter160 mm
Outer diameter290 mm
Width80 mm
See all Specifications

Product details : NSK SINGLE ROW R ROLLER BEARING NU2232MC3


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.

Technical specifications


Attributes
Inner diameter160 mm
Outer diameter290 mm
Width80 mm
Bearing Clearancec3
Sealingopen
Show UNSPSC/ECL@SS
£ 1,283.83 excl. VAT
/ Each
£ 1,540.60 incl. VAT
  • Usually arrives within 14 working days