References
INA:SL183007-A-XL
Rubix:238A3704
Manufacturer :0505355790000
EAN:4012802195569

Product details : INA SL183007-A-XL CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL1830. . -TB ,full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Cylindrical roller bearing SL18, full complement roller set, two-row, semi-locating bearing, 1 rib on outer ring, 3 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x62x62 mm |
|---|---|
| Logistic Weight | 250 g |
| Inner diameter | 35 mm |
| Outer diameter | 62 mm |
| Width | 20 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 4950 rpm |
| Basic static load, radial - C0r | 53000 N |
| Basic dynamic load, radial - Cr | 55000 N |
Show UNSPSC/ECL@SS
£ 63.56 excl. VAT
/ Each
£ 76.27 incl. VAT
- In stock: Next day delivery
