NTN NUP2305EAT2XU CYLINDRICAL ROLLER BEARING
Single-row cylindrical roller bearing, fixed bearing, separable, polyamide cage
See technical informationReferences
NTN:NUP2305EAT2XU
Rubix:394A6982
EAN:4547359920994



Product details : NTN NUP2305EAT2XU CYLINDRICAL ROLLER BEARING
In the family of cylindrical roller bearings, the single-row roller bearing supports high radial loads. The standard ISO ranges (NU, N, NJ, NF, NUP, NH, RNU, HJ) are offered with different cage types, bores, flanged rings.
Strengths
Core range available under the ULTAGETM label :
- Dynamic basic load rating (Cr) is increased by up to 7%
- Optimal stress distribution and supports misalignments up to 4x higher.
- High-quality steel.
- Up to 20% increase in service life.
- The bearings withstand more severe applications
- Less heat generation in operation allowing a permissible speed up to 20% higher.
- Dynamic basic load rating (Cr) is increased by up to 7%
- Optimal stress distribution and supports misalignments up to 4x higher.
- High-quality steel.
- Up to 20% increase in service life.
- The bearings withstand more severe applications
- Less heat generation in operation allowing a permissible speed up to 20% higher.
Applications
-Mechanical transmissions
-Hydraulic pumps and motors
-Electric motors
-Pumps and compressors
-Vibrating machines
-Hydraulic pumps and motors
-Electric motors
-Pumps and compressors
-Vibrating machines
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 24 mm |
| Bearing Clearance | cn |
| Cage | polyamide |
Show UNSPSC/ECL@SS
£ 47.04 excl. VAT
/ Each
£ 56.45 incl. VAT
- Usually arrives within 14 working days
