NTN MR202820 NEEDLE ROLLER BEARING
Needle roller bearing, solid outer ring, without inner ring, side collars, lubrication hole, inch dimensions
See technical informationReferences
NTN:MR202820
Rubix:394A8112
EAN:4547359103564




Technical specifications
| Inner diameter | 31.75 mm |
|---|---|
| Outer diameter | 44.45 mm |
| Width | 31.75 mm |
Product details : NTN MR202820 NEEDLE ROLLER BEARING
Strengths
Needle roller bearings are compact solutions, available in a variety of designs, capable of supporting very high radial loads in a reduced envelope.
Over 50 years of design and manufacturing experience.
Unrivaled market leader in Japan and the world's No. 2 for industrial applications.
More than 320 million bearings produced each year
Bushing « Premium shell » HK…F with a service life x3.
Over 50 years of design and manufacturing experience.
Unrivaled market leader in Japan and the world's No. 2 for industrial applications.
More than 320 million bearings produced each year
Bushing « Premium shell » HK…F with a service life x3.
Applications
You will almost always find needle roller bearings in gearboxes, vehicle transmissions or packaging machines, for example.
Internal combustion engines
Cars, motorcycles
Construction machinery
Agriculture
Machinery and equipment
Internal combustion engines
Cars, motorcycles
Construction machinery
Agriculture
Machinery and equipment
Technical specifications
Attributes
| Inner diameter | 31.75 mm |
|---|---|
| Outer diameter | 44.45 mm |
| Width | 31.75 mm |
| Bearing Clearance | cn |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 18.97 excl. VAT
/ Each
£ 22.76 incl. VAT
- Delivery usually within ( 3 ) days