INA SL183009-A-XL CYLINDRICAL ROLLER BEARING

Cylindrical roller bearing

See technical information
References
INA:SL183009-A-XL
Rubix:217A2235
Manufacturer :0505373260000
EAN:4012802664928
brand logo
Technical specifications
Inner diameter45 mm
Outer diameter75 mm
Width23 mm
See all Specifications

Product details : INA SL183009-A-XL CYLINDRICAL ROLLER BEARING


Cylindrical roller bearing SL1830. . -TB ,full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Cylindrical roller bearing SL18, full complement roller set, two-row, semi-locating bearing, 1 rib on outer ring, 3 ribs on inner ring, type SL18

Technical specifications


Attributes
Logistics dimensions (L x W x H)23x75x75 mm
Logistic Weight410 g
Inner diameter45 mm
Outer diameter75 mm
Width23 mm
Bearing Clearancecn
Sealingopen
Reference speed4200 rpm
Basic static load, radial - C0r74000 N
Basic dynamic load, radial - Cr70000 N
Show UNSPSC/ECL@SS
£ 72.73 excl. VAT
/ Each
£ 87.28 incl. VAT
  • Delivery usually within ( 7 ) days