Cylindrical roller bearing
Inner diameter | 150 mm |
---|---|
Outer diameter | 225 mm |
Width | 35 mm |
Logistic Weight | 4930 g |
---|---|
Inner diameter | 150 mm |
Outer diameter | 225 mm |
Width | 35 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NU..-XL-M1 |
Cage | Brass |
Reference speed | 3100 rpm |
Limit speed | 5800 rpm |
Basic static load, radial - C0r | 310000 N |
Basic dynamic load, radial - Cr | 248000 N |
Usually arrives within 14 working days